Shop IRON AGE

Hauler, Men's 6-Inch Work Boot, Composite Toe M, Leather, 6 in Height, Brown

  • Mfr # IA0160
  • Zoro # G5069827

product price: 
$
159.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0160
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA0160
Zoro #
G5069827
UPC #
690774212633
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Width
M
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0160
Series
Hauler
Waterproof
Yes
Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Ninety Degree Heel
No
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Plastic
Shank Material
Plastic
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Conductive
No
Static Dissipative
No
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.39
Mark II Slip Test Results- Dairy Tile Dry
0.62
Predominant Footwear Color
Brown
Metatarsal Guard
No
Outsole Material
Polyurethane
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Footwear Style
Mid-Cut Work Boot
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Insole System
PU
Chain Saw Cut Resistant
No
Liner Material
Tailex
Footwear Closure Type
Lace Up
Footwear Construction Type
Direct Attached
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Oil Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Footwear Sole Pattern
Cleated
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Waterproof Type
Bootie
Removable Insole
Yes
Midsole Material
Rubber
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Upper Color
Brown
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Maximum Heat Rating
250 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.62
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Closure
Lace Up
Toe Cap Material
Composite
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.59
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.39
Heel Definition
Flat Heel
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number IA0160

Ratings & reviews