Shop IRON AGE

Hauler, Men's Wellington Boot, Composite Toe M, Leather, 10 in Height, Brown

  • Mfr # IA0195
  • Zoro # G5069897

product price: 
$
164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0195
Zoro #
G5069897
UPC #
690774231801
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
Waterproof
No
Closure Type
Pull On
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.62
Removable Insole
Yes
Outsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75
Standards
ASTM F2413
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Static Dissipative
No
Insulated
No
Footwear Sole Pattern
Cleated
Liner Material
Tailex
Insole System
PU
CSA Footwear Standard
Not Specified
Max. Heat Rating
450 Degrees F
Conductive
No
Footwear Shank Type
Plastic
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Upper Material Description
Leather
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Rubber
Footwear Style
Wellington Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.59
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Wide Toe Cap
No
Shank Material
Composite
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.39
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Flat Heel
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Closure
Slip On
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.62
Slip-Resistance Value - Mark II - Oily
0.39
Construction
Welted
All-Leather Upper
Yes
Maximum Heat Rating
450 Degrees F
Heel Definition
Flat Heel
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.59
Maximum Heat Rating (PRINT)
450 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Toe Shape
Round
Includes Metatarsal Guard
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal
Includes Shank
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.