Shop IRON AGE

Hauler, Men's Wellington Boot, Composite Toe W, Leather, 10 in Height, Brown

  • Mfr # IA0195
  • Zoro # G5067483

product price: 
$
164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0195
Zoro #
G5067483
UPC #
690774231955
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
Waterproof
No
Closure Type
Pull On
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Liner Material
Tailex
Mark II Slip Test Results- Dairy Tile Dry
0.62
Removable Insole
Yes
Outsole Material
Polyurethane
Chemical Resisting Sole
Yes
Footwear Closure Type
Slip On
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Static Dissipative
No
Footwear Style
Wellington Boot
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Leather
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.39
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Shank Material
Composite
Metatarsal Guard
Internal
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Cleated
Wide Toe Cap
No
Max. Heat Rating
450 Degrees F
Completely Non Metallic
Yes
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Toe Shape
Round
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Midsole Material
Rubber
Insole System
PU
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Wet
0.59
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Brown
Heel Style
Flat Heel
Closure
Slip On
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Insole Material
Polyurethane
Maximum Heat Rating
450 Degrees F
Slip-Resistance Value - Mark II - Oily
0.39
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Dry
0.62
All-Leather Upper
Yes
Heel Definition
Flat Heel
Style Family
Wellington Boot
Construction
Welted
Toe Cap Material
Composite
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
450 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
Yes
For Outdoor Traction
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.