Shop IRON AGE

Hauler, Men's Wellington Boot, Composite Toe W, Leather, 10 in Height, Brown

  • Mfr # IA0195
  • Zoro # G5694884

product price: 
$
168.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
W
Style Number
IA0195
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0195
Zoro #
G5694884
UPC #
690774231979
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
Waterproof
No
Closure Type
Pull On
Footwear Closure Type
Slip On
Max. Heat Rating
450 Degrees F
Footwear Sole Pattern
Cleated
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Removable Insole
Yes
Shank Material
Composite
Insole System
PU
Chemical Resisting Sole
Yes
Static Dissipative
No
Puncture Resistant Insole
No
Outsole Material
Polyurethane
Insulated
No
Footwear Style
Wellington Boot
Footwear Shank Type
Plastic
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.62
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Leather
Completely Non Metallic
Yes
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.39
Midsole Material
Rubber
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Brown
Standards
ASTM F2413
Liner Material
Tailex
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Brown
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
Internal
Style Family
Wellington Boot
Closure
Slip On
Slip-Resistance Value - Mark II - Wet
0.59
Maximum Heat Rating
450 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.39
Slip-Resistance Value - Mark II - Dry
0.62
Insole Material
Polyurethane
Toe Cap Material
Composite
Heel Definition
Flat Heel
All-Leather Upper
Yes
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
450 Degrees F
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal
Includes Shank
Yes
Includes Metatarsal Guard
Yes
For Outdoor Traction
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.