Shop All Plain-Toe Work Boots and Shoes
Iron Age
Work Boots, Comp, Brw, 13M, PR
Mfr # IA0195
Zoro # G5632654
product price: $149.95
/pr
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Composite
- Footwear Style Wellington Boot
- Insulated No
Product Information
- Brand Iron Age
- MFR # IA0195
- Zoro # G5632654
- UPC # 690774231856
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | M |
Height | 10 in |
Heel Height | Less Than 1/2 in |
Width | M |
Overall Height | 10 in |
Size (PRINT) | 13 |
Details
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 42" Waist Sz, 32" Inseam, Blk (102776-001-42x32)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X2X6BL)
- KINCO Leather Gloves, Cowhide, S, Shirred, PR (98 S)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104311)
- XTRATUF Ins Boots, Size 9, 15" H, Brown, Plain, PR (22274G/9)
- TALON TRAX Knee Boots, Size 6, 15" H, White, Plain, PR (45DZ16)
- TALON TRAX Knee Boots, Size 8, 15" H, White, Plain, PR (45DZ18)
- SKECHERS Athletic Shoes, 9, EE, Black, Plain, PR (77040EW -BLK 9)
- 5.11 Boot, 9, R, Black, Plain, Unisex (12339)
- SKECHERS Athletic Shoes, 10, D, Black, Plain, PR (77040 -BLK 10)
- TALON TRAX Boots, Size 13, 13" Height, Black, Plain, PR (29UT88)
- Iron Age Plain-Toe Work Boots and Shoes