Shop IRON AGE

Hauler, Men's Wellington Boot, 14, M, Leather, 10 in Height, Brown

  • Mfr # IA0195
  • Zoro # G5642603

product price: 
$
164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0195
Zoro #
G5642603
UPC #
690774231863
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
Waterproof
No
Closure Type
Pull On
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Footwear Style
Wellington Boot
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Mark II Slip Test Results- Dairy Tile Wet
0.59
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Brown
Max. Heat Rating
450 Degrees F
Outsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.62
Footwear Sole Pattern
Cleated
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Standards
ASTM F2413
Footwear Shank Type
Plastic
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Footwear Closure Type
Slip On
Removable Insole
Yes
Chemical Resisting Sole
Yes
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Liner Material
Tailex
Insole System
PU
Upper Material Description
Leather
Completely Non Metallic
Yes
Shank Material
Composite
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.39
Oil Resisting Sole
Yes
Conductive
No
Wide Toe Cap
No
Metatarsal Guard
Internal
Upper Material
Leather
Resists
Abrasions, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Upper Color
Brown
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Heat Resistant
No
Non-Marking Upper
Yes
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.39
Slip-Resistance Value - Mark II - Wet
0.59
Closure
Slip On
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Construction
Welted
Style Family
Wellington Boot
All-Leather Upper
Yes
Toe Cap Material
Composite
Maximum Heat Rating
450 Degrees F
Slip-Resistance Value - Mark II - Dry
0.62
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
450 Degrees F
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
Yes
Includes Shank
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.