Shop IRON AGE

Hauler, Men's Wellington Boot, Composite Toe M, Leather, 10 in Height, Brown

  • Mfr # IA0195
  • Zoro # G5663612

product price: 
$
164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0195
Zoro #
G5663612
UPC #
690774231726
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
Waterproof
No
Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Footwear Style
Wellington Boot
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Outsole Material
Polyurethane
Predominant Footwear Color
Brown
Insulated
No
Non-Marking Sole
Yes
Midsole Material
Rubber
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.62
Mark II Slip Test Results- Dairy Tile Wet
0.59
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Standards
ASTM F2413
Liner Material
Tailex
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Metatarsal Guard
Internal
Shank Material
Composite
Toe Shape
Round
Non Metallic Upper
Yes
Footwear Shank Type
Plastic
Completely Non Metallic
Yes
Footwear Sole Pattern
Cleated
Chain Saw Cut Resistant
No
Insole System
PU
Mark II Slip Test Results- Dairy Tile Oily
0.39
CSA Footwear Standard
Not Specified
Max. Heat Rating
450 Degrees F
Footwear Closure Type
Slip On
Removable Insole
Yes
Upper Boot Material
All Leather
Footwear Construction Type
Goodyear(TM) Welt
Conductive
No
Upper Material
Leather
Resists
Abrasions, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Brown
Metatarsal Guard Style
Internal
Heat Resistant
No
Heel Style
Flat Heel
All-Leather Upper
Yes
Maximum Heat Rating
450 Degrees F
Slip-Resistance Value - Mark II - Dry
0.62
Slip-Resistance Value - Mark II - Wet
0.59
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily
0.39
Construction
Welted
Closure
Slip On
Insole Material
Polyurethane
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Toe Cap Material
Composite
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
450 Degrees F
Midsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Composite
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Includes Shank
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.