Shop IRON AGE

Hauler, Men's Wellington Boot, Composite Toe W, Leather, 10 in Height, Brown

  • Mfr # IA0195
  • Zoro # G5581186

product price: 
$
164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0195
Zoro #
G5581186
UPC #
690774231870
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
Waterproof
No
Closure Type
Pull On
Footwear Construction Type
Goodyear(TM) Welt
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
Internal
Outsole Material
Polyurethane
Liner Material
Tailex
Insole System
PU
Puncture Resistant Insole
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Footwear Shank Type
Plastic
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.59
Toe Shape
Round
Conductive
No
Shank Material
Composite
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.39
Max. Heat Rating
450 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Static Dissipative
No
Midsole Material
Rubber
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Insulated
No
Footwear Sole Pattern
Cleated
Footwear Style
Wellington Boot
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.62
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Style Family
Wellington Boot
Maximum Heat Rating
450 Degrees F
Closure
Slip On
Heel Definition
Flat Heel
Insole Material
Polyurethane
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.62
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Slip-Resistance Value - Mark II - Oily
0.39
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.59
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
450 Degrees F
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal
For Outdoor Traction
Yes
Includes Metatarsal Guard
Yes
Includes Shank
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.