Shop IRON AGE

Hauler, Men's Wellington Boot, 7.5, W, Leather, 10 in Height, Brown

  • Mfr # IA0195
  • Zoro # G5693545

product price: 
$
164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0195
Zoro #
G5693545
UPC #
690774231900
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
Waterproof
No
Closure Type
Pull On
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Cleated
Mark II Slip Test Results- Dairy Tile Wet
0.59
Conductive
No
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413
Midsole Material
Rubber
Outsole Material
Polyurethane
Upper Material Description
Leather
Liner Material
Tailex
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
PU
Footwear Closure Type
Slip On
Shank Material
Composite
Chemical Resisting Sole
Yes
Removable Insole
Yes
Max. Heat Rating
450 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.39
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Dry
0.62
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Footwear Style
Wellington Boot
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Insulated
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Toe Shape
Round
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Oil Resisting Sole
Yes
Footwear Shank Type
Plastic
Metatarsal Guard
Internal
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Brown
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Heel Definition
Flat Heel
Closure
Slip On
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Insole Material
Polyurethane
Maximum Heat Rating
450 Degrees F
All-Leather Upper
Yes
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.39
Style Family
Wellington Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.62
Slip-Resistance Value - Mark II - Wet
0.59
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
450 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Composite
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.