Shop IRON AGE

Hauler, Men's Wellington Boot, Composite Toe M, Leather, 10 in Height, Brown

  • Mfr # IA0195
  • Zoro # G5726271

product price: 
$
164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0195
Zoro #
G5726271
UPC #
690774231740
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
Waterproof
No
Closure Type
Pull On
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Tailex
Footwear Shank Type
Plastic
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Shank Material
Composite
Outsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
PU
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Mark II Slip Test Results- Dairy Tile Wet
0.59
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.39
Footwear Style
Wellington Boot
Conductive
No
Footwear Closure Type
Slip On
Completely Non Metallic
Yes
Midsole Material
Rubber
Insulated
No
Max. Heat Rating
450 Degrees F
Ninety Degree Heel
No
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.62
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Standards
ASTM F2413
Oil Resisting Sole
Yes
Static Dissipative
No
Removable Insole
Yes
Footwear Sole Pattern
Cleated
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Brown
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.59
Toe Cap Material
Composite
Maximum Heat Rating
450 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.37
All-Leather Upper
Yes
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.39
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Dry
0.62
Closure
Slip On
Heel Definition
Flat Heel
Construction
Welted
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
450 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Metatarsal Guard Location
Internal
Includes Shank
Yes
Includes Metatarsal Guard
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.