Shop IRON AGE

Hauler, Men's Wellington Boot, 7, W, Leather, 10 in Height, Brown

  • Mfr # IA0195
  • Zoro # G5740743

product price: 
$
164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0195
Zoro #
G5740743
UPC #
690774231894
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
Waterproof
No
Closure Type
Pull On
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Wet
0.59
Upper Boot Material
All Leather
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Midsole Material
Rubber
Footwear Sole Pattern
Cleated
Chemical Resisting Sole
Yes
Max. Heat Rating
450 Degrees F
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Liner Material
Tailex
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Upper Material Description
Leather
Completely Non Metallic
Yes
Insole System
PU
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Metatarsal Guard
Internal
Non Metallic Upper
Yes
Footwear Construction Type
Goodyear(TM) Welt
Outsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Footwear Style
Wellington Boot
Conductive
No
Removable Insole
Yes
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.39
Footwear Shank Type
Plastic
Puncture Resistant Insole
No
Standards
ASTM F2413
Shank Material
Composite
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Mark II Slip Test Results- Dairy Tile Dry
0.62
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Upper Material
Leather
Resists
Abrasions, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Brown
Slip Resistant
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.59
Heel Definition
Flat Heel
Insole Material
Polyurethane
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.39
Slip-Resistance Value - Mark II - Dry
0.62
All-Leather Upper
Yes
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Maximum Heat Rating
450 Degrees F
Closure
Slip On
Maximum Heat Rating (PRINT)
450 Degrees F
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Metatarsal Guard Location
Internal
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.