Shop IRON AGE

Hauler, Men's Wellington Boot, Composite Toe M, Leather, 10 in Height, Brown

  • Mfr # IA0195
  • Zoro # G5838393

product price: 
$
164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0195
Zoro #
G5838393
UPC #
690774231771
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
Waterproof
No
Closure Type
Pull On
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.59
Midsole Material
Rubber
Footwear Sole Pattern
Cleated
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.39
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Insulated
No
Non-Marking Sole
Yes
Shank Material
Composite
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Footwear Shank Type
Plastic
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
Internal
Wide Toe Cap
No
Completely Non Metallic
Yes
Conductive
No
Standards
ASTM F2413
Max. Heat Rating
450 Degrees F
Liner Material
Tailex
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
Footwear Style
Wellington Boot
Mark II Slip Test Results- Dairy Tile Dry
0.62
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Polyurethane
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Insole System
PU
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Brown
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.59
Style Family
Wellington Boot
Heel Definition
Flat Heel
Closure
Slip On
Slip-Resistance Value - Mark II - Oily
0.39
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Construction
Welted
Insole Material
Polyurethane
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.62
Maximum Heat Rating
450 Degrees F
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Composite
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
450 Degrees F
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.