Shop IRON AGE

Hauler, Men's Wellington Boot, 8.5, W, Leather, 10 in Height, Brown

  • Mfr # IA0195
  • Zoro # G5647503

product price: 
$
164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0195
Zoro #
G5647503
UPC #
690774231924
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
Waterproof
No
Closure Type
Pull On
Chain Saw Cut Resistant
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Insulated
No
Chemical Resisting Sole
Yes
Footwear Closure Type
Slip On
Standards
ASTM F2413
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Shank Material
Composite
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Style
Wellington Boot
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Insole System
PU
Midsole Material
Rubber
Completely Non Metallic
Yes
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.62
Footwear Sole Pattern
Cleated
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Liner Material
Tailex
Mark II Slip Test Results- Dairy Tile Oily
0.39
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Max. Heat Rating
450 Degrees F
Outsole Material
Polyurethane
Metatarsal Guard
Internal
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Non-Marking Upper
Yes
Upper Color
Brown
Slip Resistant
Yes
Heat Resistant
No
Construction
Welted
Closure
Slip On
Slip-Resistance Value - Mark II - Dry
0.62
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Slip-Resistance Value - Mark II - Wet
0.59
Maximum Heat Rating
450 Degrees F
Insole Material
Polyurethane
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.39
Style Family
Wellington Boot
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
450 Degrees F
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
Yes
Includes Shank
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.