Shop IRON AGE

Hauler, Men's Wellington Boot, 8, W, Leather, 10 in Height, Brown

  • Mfr # IA0195
  • Zoro # G5648693

product price: 
$
164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0195
Zoro #
G5648693
UPC #
690774231917
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
Waterproof
No
Closure Type
Pull On
Oil Resisting Sole
Yes
Wide Toe Cap
No
Non-Marking Sole
Yes
Conductive
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Cleated
Non Metallic Upper
Yes
Footwear Construction Type
Goodyear(TM) Welt
Insulated
No
Puncture Resistant Insole
No
Footwear Style
Wellington Boot
Insole System
PU
Footwear Closure Type
Slip On
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.62
Completely Non Metallic
Yes
Shank Material
Composite
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Max. Heat Rating
450 Degrees F
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Liner Material
Tailex
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.39
Outsole Material
Polyurethane
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.59
Removable Insole
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Footwear Shank Type
Plastic
Standards
ASTM F2413
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
ASTM Footwear Class
F2413-11 I/75 C/75
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Predominant Footwear Color
Brown
Metatarsal Guard
Internal
Upper Material
Leather
Resists
Abrasions, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Upper Color
Brown
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Dry
0.62
Toe Cap Material
Composite
Style Family
Wellington Boot
Maximum Heat Rating
450 Degrees F
Slip-Resistance Value - Mark II - Oily
0.39
Closure
Slip On
Insole Material
Polyurethane
Construction
Welted
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Heel Definition
Flat Heel
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
450 Degrees F
Gender (PRINT)
Men's
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal
For Outdoor Traction
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.