Shop IRON AGE

Hauler, Men's Wellington Boot, 9.5, M, Leather, 10 in Height, Brown

  • Mfr # IA0195
  • Zoro # G5067474

product price: 
$
168.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
M
Style Number
IA0195
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0195
Zoro #
G5067474
UPC #
690774231795
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
Waterproof
No
Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.62
Metatarsal Guard
Internal
Upper Boot Material
All Leather
Static Dissipative
No
Toe Shape
Round
Footwear Shank Type
Plastic
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Oily
0.39
Liner Material
Tailex
Outsole Material
Polyurethane
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Insulated
No
Insole System
PU
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Max. Heat Rating
450 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Footwear Style
Wellington Boot
Removable Insole
Yes
Upper Material Description
Leather
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Midsole Material
Rubber
Footwear Construction Type
Goodyear(TM) Welt
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Sole Pattern
Cleated
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Upper Color
Brown
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Heat Resistant
No
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Slip-Resistance Value - Mark II - Wet
0.59
Maximum Heat Rating
450 Degrees F
Style Family
Wellington Boot
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.39
Closure
Slip On
Heel Definition
Flat Heel
All-Leather Upper
Yes
Toe Cap Material
Composite
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.62
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
450 Degrees F
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Metatarsal Guard Location
Internal
For Outdoor Traction
Yes
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.