Shop IRON AGE

Hauler, Men's Wellington Boot, Composite Toe W, Leather, 10 in Height, Brown

  • Mfr # IA0195
  • Zoro # G5084852

product price: 
$
164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0195
Zoro #
G5084852
UPC #
690774231948
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
Waterproof
No
Closure Type
Pull On
Chain Saw Cut Resistant
No
Toe Shape
Round
Footwear Construction Type
Goodyear(TM) Welt
Liner Material
Tailex
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Shank Type
Plastic
Outsole Material
Polyurethane
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.39
Max. Heat Rating
450 Degrees F
Shank Material
Composite
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Upper Material Description
Leather
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Standards
ASTM F2413
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Insulated
No
Footwear Style
Wellington Boot
CSA Footwear Standard
Not Specified
Footwear Closure Type
Slip On
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
Internal
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.62
Puncture Resistant Insole
No
Footwear Sole Pattern
Cleated
Conductive
No
Insole System
PU
Mark II Slip Test Results- Dairy Tile Wet
0.59
Ninety Degree Heel
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material
Leather
Resists
Abrasions, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Upper Color
Brown
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.62
Toe Cap Material
Composite
Heel Definition
Flat Heel
Maximum Heat Rating
450 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily
0.39
Style Family
Wellington Boot
Closure
Slip On
All-Leather Upper
Yes
Construction
Welted
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
450 Degrees F
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
Yes
For Outdoor Traction
Yes
Metatarsal Guard Location
Internal

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.