Shop IRON AGE

Hauler, Men's Wellington Boot, 9, M, Leather, 10 in Height, Brown

  • Mfr # IA0195
  • Zoro # G5036823

product price: 
$
164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0195
Zoro #
G5036823
UPC #
690774231788
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
Waterproof
No
Closure Type
Pull On
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Insole System
PU
Midsole Material
Rubber
Electrical Hazard Rated
Yes
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Wet
0.59
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Polyurethane
Footwear Closure Type
Slip On
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Max. Heat Rating
450 Degrees F
Shank Material
Composite
Metatarsal Guard
Internal
Removable Insole
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Footwear Sole Pattern
Cleated
Conductive
No
Upper Material Description
Leather
Predominant Footwear Color
Brown
Wide Toe Cap
No
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Standards
ASTM F2413
Footwear Style
Wellington Boot
Mark II Slip Test Results- Dairy Tile Dry
0.62
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.39
Liner Material
Tailex
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Footwear Shank Type
Plastic
Metal Chip Resisting Sole
Yes
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Upper Color
Brown
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Closure
Slip On
Slip-Resistance Value - Mark II - Wet
0.59
Toe Cap Material
Composite
Maximum Heat Rating
450 Degrees F
Insole Material
Polyurethane
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.62
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily
0.39
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Construction
Welted
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Composite
Maximum Heat Rating (PRINT)
450 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
Yes
For Outdoor Traction
Yes
Includes Shank
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.