Shop IRON AGE

Hauler, Men's Wellington Boot, Composite Toe W, Leather, 10 in Height, Brown

  • Mfr # IA0195
  • Zoro # G5069906

product price: 
$
164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0195
Zoro #
G5069906
UPC #
690774231931
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0195
Series
Hauler
Waterproof
No
Closure Type
Pull On
Footwear Construction Type
Goodyear(TM) Welt
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.62
Liner Material
Tailex
Insole System
PU
Mark II Slip Test Results- Dairy Tile Oily
0.39
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Completely Non Metallic
Yes
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Shank Material
Composite
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Footwear Sole Pattern
Cleated
Standards
ASTM F2413
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Slip On
CSA Footwear Standard
Not Specified
Footwear Style
Wellington Boot
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Outsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Wet
0.59
Max. Heat Rating
450 Degrees F
Upper Material Description
Leather
Ninety Degree Heel
No
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Shank Type
Plastic
Insulated
No
Upper Boot Material
All Leather
Toe Shape
Round
Non Metallic Upper
Yes
Wide Toe Cap
No
Oil Resisting Sole
Yes
Upper Material
Leather
Resists
Abrasions, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Brown
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Dry
0.62
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.39
Closure
Slip On
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Insole Material
Polyurethane
Toe Cap Material
Composite
Maximum Heat Rating
450 Degrees F
Construction
Welted
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
450 Degrees F
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Includes Shank
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.