Shop All Leather Palm Gloves
Ironcat
Leather Gloves, XL, Gunn Cut, PR, PK12
Mfr # IC8DP
Zoro # G2821597
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Leather
- Glove Leather Grade A, B
- Reinforcement Coverage Reinforced Palm
- Glove Liner Material Cotton Fleece
- Insulated No
Product Information
- Brand Ironcat
- MFR # IC8DP
- Zoro # G2821597
- UPC # 662909761842
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Length Style | Standard |
Glove Size | XL |
Glove Length | 12 5/8 in |
Cuff Length | 4 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Details
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 12 5/8 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320053)
- WAVIAN Black Steel Gas Can Holder (2792)
- BRADY Lockout Padlock, Al, Open Shackel, Blue, PK3 (ALU-BLU-38ST-KA3PK)
- ZORO SELECT Barricade System, 4 Polypropylene Panels (6EGH1)
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- MCR SAFETY Leather Gloves, PR (16011L)
- MCR SAFETY Leather Palm Gloves, Cowhide, L, PR (1200)
- MCR SAFETY Fasguard Synthtc Leather 3 Fingerless, XL (902XL)
- MCR SAFETY Leather Palm Gloves, White, M, Vend, PR (VP1700M)
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Orange/Gray (30-1-1003)
- Ironcat Leather Palm Gloves