Shop IRONCLAD PERFORMANCE WEAR

Cut Resistant Coated Gloves, Cut Level A3 , Nitrile , Smooth , 2XL 1 PR

  • Mfr # G-IKC5-BAS-06-XXL
  • Zoro # G4240960

product price: 
$
8.15
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, White
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-IKC5-BAS-06-XXL
Zoro #
G4240960
UPC #
-
Country of Origin
China
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Elastic,Knit
ANSI/ISEA Cut Grams
0
Cut Resistant
Yes
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Level
0
ANSI/ISEA Puncture Force
0 N
Standards
EN420, EN388 Cut 5
Abrasion Resistant
No
Puncture Resistant
Yes
Finger Material
Nylon/Polyurethane
Palm Material
Nitrile
Weight
Light
Stitching Material
Nylon
Thumb Style
Natural
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
Glove Hand Style
Left and Right
Glove Cut
Knit
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Nylon
Silicone-Free
No
Glove Lining Material
Unlined
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 4, Standards EN420, EN388 Cut 5, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products