Shop IRONCLAD PERFORMANCE WEAR

Cut-Resistant Impact Gloves, Cut Level A4 , Uncoated , 3XL 1 PR

  • Mfr # ILD-IMPC5-07-XXXL
  • Zoro # G1105671

product price: 
$
28.85
/pr
Sold in multiples of 12 for $346.20

Key Features

Glove Size
3XL
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
Camel Brown
ANSI/ISEA Abrasion Level
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ILD-IMPC5-07-XXXL
Zoro #
G1105671
UPC #
-
Country of Origin
China
Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
Camel Brown
ANSI/ISEA Abrasion Level
4
Series
Ultimate 360 Degrees
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,091 g
Glove Construction
Cut and Sewn
Stitching Material
Kevlar(R)
Standards
ANSI/ISEA 105, EN 388
ANSI/ISEA Puncture Level
3
Thumb Style
Keystone
Glove Cut
Gunn
Palm Material
Goatskin
Glove Hand Style
Left and Right
Impact Glove Type
Not Rated
Includes Pull Strap
No
Includes Red Palm
No
Leather Color
Brown/Yellow
Includes Padded Palm
No
Internal Reinforcement Material
HPPE
Leather Grade
Standard
Glove Back Color
Yellow
Glove Leather Grade
A, B
Impact Protection Style
Standard
Cuff Color
Yellow
Includes Keypad Nib
No
Rope Channel Reinforcement
No
Low-Profile Impact Protection
Yes
ANSI/ISEA Abrasion Cycles
3,386
Oil Resistant
No
Brand and Series
Ironclad Ultimate 360 Degrees
EN 388 Impact Rated
No
Insulated
No
ANSI/ISEA Puncture Force
67 N
EN 388 Rating
3542
Thumb Sweat Wipe
No
Includes Pinch Point Protection
Yes
Cuff Material
Leather
Includes ID Panel
No
Leather Glove Liner Type
HPPE Liner
Leather Palm Process
Grain
ANSI/ISEA Cut Load
2,091 g
Touchscreen Compatible
No
Cut-Resistance Coverage
Full
Reflective Backing
No
Windproof
Yes
Glove Back Material
Goatskin
Waterproof
No
Knuckle Protection Material
TPR
Leather Glove Style
Drivers
Includes Double Palm
No
Water Resistant
No
Finger Coverage
Full Finger
Hand Protection Style
Glove
High-Visibility
No
Glove Features
Pinch-Point Protection
Minimum Temperature
Not Rated
Palm Style
Single Layer
Pairs per Package
1
Includes Reinforced Thumb Crotch
No
Palm Color
Yellow
Arc Flash PPE Category
0
Sold As
Pair
Leather Coverage Style
Full Leather
Oil-Resistant
No
Glove Lining Material
HPPE Liner
Glove Liner Material
HPPE

Description

Mechanics Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, EN 388, Glove Length 10 5/8 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material HPPE, Leather Grade Standard, Oil-Resistant No

Ratings & reviews