Shop IRONCLAD PERFORMANCE WEAR

Cut-Resistant Impact Gloves, Cut Level A4 , Uncoated , M 1 PR

  • Mfr # ILD-IMPC5-03-M
  • Zoro # G5572939

product price: 
$
32.15
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
Camel Brown
ANSI/ISEA Abrasion Level
4
Series
Ultimate 360 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ILD-IMPC5-03-M
Zoro #
G5572939
UPC #
696511841531
Country of Origin
China
Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
Camel Brown
ANSI/ISEA Abrasion Level
4
Series
Ultimate 360 Degrees
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,091 g
ANSI/ISEA Impact Level
Not Tested
Glove Construction
Cut and Sewn
Glove Back Material
Goatskin
Palm Material
Goatskin
Standards
ANSI/ISEA 105, EN 388
Closure Type
Slip-On
Insulated
No
Glove Cut
Gunn
ANSI/ISEA Puncture Level
3
Thumb Style
Keystone
Glove Hand Style
Left and Right
Stitching Material
Kevlar(R)
Glove Back Color
Yellow
Includes ID Panel
No
Brand and Series
Ironclad Ultimate 360 Degrees
Impact Protection Style
Standard
Low-Profile Impact Protection
Yes
Includes Padded Palm
No
ANSI/ISEA Cut Load
2,091 g
Includes Keypad Nib
No
Rope Channel Reinforcement
No
EN 388 Impact Rated
No
Includes Pull Strap
No
Glove Insulation Material
HeatKeep(R)
Glove Leather Grade
A, B
Oil Resistant
No
Includes Red Palm
No
Impact Glove Type
Not Rated
Leather Glove Style
Drivers
Leather Grade
Standard
Cut-Resistance Coverage
Full
Reflective Backing
No
Water Resistant
No
ANSI/ISEA Puncture Force
67 N
ANSI/ISEA Abrasion Cycles
3,386
Thumb Sweat Wipe
No
Hand Protection Style
Glove
Leather Palm Process
Grain
Includes Pinch Point Protection
Yes
Waterproof
No
Leather Color
Brown/Yellow
Touchscreen Compatible
No
Leather Glove Liner Type
HPPE Liner
Finger Coverage
Full Finger
Internal Reinforcement Material
HPPE
Includes Double Palm
No
EN 388 Rating
3542
Cuff Material
Leather
Knuckle Protection Material
TPR
Windproof
Yes
Cuff Color
Yellow
High-Visibility
No
Minimum Temperature
Not Rated
Arc Flash PPE Category
0
Sold As
Pair
Leather Coverage Style
Full Leather
Palm Color
Yellow
Oil-Resistant
No
Palm Style
Single Layer
Glove Features
Pinch-Point Protection
Pairs per Package
21
Includes Reinforced Thumb Crotch
No
Glove Lining Material
HPPE Liner
Glove Liner Material
HPPE

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, EN 388, Glove Length 9 7/16 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material HeatKeep(R), Cuff Style Shirred Slip-On

Ratings & reviews