Tactical Glove, Synthetic Suede Palm, 9-29/64" Length, Hook-and-Loop Cuff, Full Finger, Black
- Mfr # EXOT-GIBLK-04-L
- Zoro # G3460406
product price:Â
$
23.59
/pr
Key Features
Size
L
Color
Black
Cuff
Hook-and-Loop
Palm Material
Synthetic Suede
Application
Tactical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXOT-GIBLK-04-L
- Zoro #
- G3460406
- UPC #
- 696511854944
- Country of Origin
- Cambodia
Dimensions
- Size
- L
- Length
- 9-29/64"
- Bottle Size
- L
Details
- Item
- Tactical Glove
- Color
- Black
- Cuff
- Hook-and-Loop
- Palm Material
- Synthetic Suede
- Application
- Tactical
- Finger Style
- Full Finger
- Lining
- Unlined
- Back Material
- Polyester
- Grade of Leather
- Synthetic
- Knuckle Padding Material
- Thermoplastic Rubber
- Thumb Style
- Reinforced
- Standards
- TAA Compliant
- Glove Features
- Breathable Back
- Wire Color
- Black
Description
Tactical Gloves, L, Black, 9 29/64 in, Hook-and-Loop Cuff, Lining Unlined, Synthetic Suede Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, Grade of Leather Synthetic, Reinforced Thumb Style, Full Finger Finger Style, Standards TAA Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.