This item is Discontinued.

This item is Discontinued.
Leather Palm Gloves, Straight Thumb, Black, L, 1 PR (Discontinued)
Mfr #
GUG-04-L
Zoro #
G4052025
UPC # 696511020042
Country of Origin China
Category Leather Palm Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GUG-04-L
- Zoro #
- G4052025
- UPC #
- 696511020042
- Country of Origin
- China
Dimensions
- Glove Size
- L
- Thickness
- 6 mil
- Glove Length
- 9 in
Details
- Item
- Leather Palm Gloves
- Color
- Black
- Thumb Style
- Straight
- Cuff Style
- Hybrid cuff system
- Standards
- CE Rating 2132 Abrasion 2, Cut 1, Tear 3, Puncture 2
- Weight
- 0.25 lbs.
- Glove Materials
- Neoprene, Poly Mesh, Spandex, Synthetic Leather
- EN 388 Rating
- 2132
- Reinforcement Coverage
- Palm, Saddle and Fingers
- Includes Padded Palm
- No
Description
Ironclad General Utility Spandex Gloves, Black, Large, Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.