Shop IRONCLAD PERFORMANCE WEAR
See all product information
Create Account
Pyro Heat-Resistant Glove, 284 Degrees F Max Temp., Knit Cuff Yellow/Black, S ( 7 ), 1 PR
Mfr # R-PYR-02-S
Zoro # G300422233
product price:Â
$
13.19
/pr
Key Features
Cuff Style
Knit
Max. Temp.
284 Degrees F
Standards
ANSI
ANSI/ISEA Heat Level
2
Series
Pyro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-PYR-02-S
- Zoro #
- G300422233
- UPC #
- 696511874126
- Country of Origin
- China
Dimensions
- Size
- S ( 7 )
- Cuff Length
- 2.75 in
- Glove Size
- S
- Glove Length
- 23.25 cm
- Thickness
- 15 ga
- Size- Numeric
- 7
- Size (Numeric)
- 7
- Size- Alpha
- S
Description
Heat-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Knuckle Protection Material No, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair