Mechanics Gloves, Silicone Rubber, 600 Degrees F Max Temp., Straight Cuff Black, S ( 7 )
- Mfr # HW6XFR-02-S
- Zoro # G301701511
product price:Â
$
59.49
/ea
Key Features
Cuff Style
Straight
Material
Silicone Rubber
Max. Temp.
600 Degrees F
Standards
ANSI 105, NFPA 2112:2018
ANSI/ISEA Heat Level
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW6XFR-02-S
- Zoro #
- G301701511
- UPC #
- 696511878827
- Country of Origin
- Indonesia
Dimensions
- Size
- S ( 7 )
- Glove Size
- S
- Size- Numeric
- 7
- Size- Alpha
- S
- Size (Numeric)
- 7
- Size (Alpha)
- S
Description
Mechanics Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Padded Konovex, Cuff Style Straight, Maximum Temperature 600 Degrees F, Palm Material Kovenex(R), Silicone-Free No, Glove Back Material Aramid, Glove Back Color Black, Standards ANSI 105, NFPA 2112:2018, Glove Coating Material Silicone, ANSI/ISEA Cut Level A2, Touchscreen Compatible No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.