Shop IRONCLAD PERFORMANCE WEAR

I-Viz(R) Hi-Vis Mechanics Gloves, Synthetic Leather Palm, Nylon, Spandex Back, S, Orange

  • Mfr # IVO2-02-S

  • Zoro # G5310611


product price: 
$
19.45
/pr

Key Features

Color
Orange
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
Application
Roadside Construction and Maintenance, Traffic and Event Control, Search and Rescue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IVO2-02-S
Zoro #
G5310611
UPC #
696511814528
Country of Origin
Indonesia
Item
Hi-Vis Mechanics Gloves
Color
Orange
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Roadside Construction and Maintenance, Traffic and Event Control, Search and Rescue
Palm Construction
Padded
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388:2003 2131; CE Rated
Back Material
Ribbed Nylon/Spandex
Stitching Material
Nylon
Thumb Style
Wing
Finger Style
Full
Cuff
Adjustable
Knuckle Padding Material
Thermoplastic Rubber/Foam
Closure Type
Hook-and-Loop
ANSI/ISEA Cut Level
A2
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
Not Tested
Impact Protection Coverage
Knuckles
Includes Keypad Nib
No
Includes Pull Strap
Yes
Touchscreen Nib
No
Reinforcement Coverage
Reinforced Palm
Includes Double Palm
Yes
Anti-Static
No
Brand and Series
Ironclad I-Viz(R) IVO2
Latex-Free
Yes
Glove Construction
Cut and Sewn
Windproof
No
ANSI/ISEA Puncture Force
30 N
EN 388 Impact Rated
No
EN 388 Rating
2121A
Palm Style
Reinforced
Includes Pinch Point Protection
No
Glove Back Material
Nylon, Spandex(R)
Rope Channel Reinforcement
No
Glove Safety Features
High-Visibility
Water Resistant
No
Thumb Sweat Wipe
Yes
Glove Features
High-Visibility, Reinforced Palm, Reinforced Thumb Crotch
Includes Red Palm
No
Includes ID Panel
No
Silicone-Free
No
Knuckle Protection Material
TPR
Includes Heat Pack Pocket
No
Low-Profile Impact Protection
No
Glove Hand Style
Left and Right
Glove Liner Material
Unlined
Glove Materials
Nylon
Reflective Backing
Yes
Touchscreen Compatible
No
Series
I-Viz(R)
Includes Padded Palm
Yes
High-Visibility
Yes
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Orange
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Backing Material
Nylon, Spandex
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products