Shop IRONCLAD PERFORMANCE WEAR

EXO Hi-Vis Mechanics Gloves, Embossed Synthetic Leather Palm, Polyester Back, S, Orange

  • Mfr # EXO22-HSO-02-S
  • Zoro # G2100631

product price: 
$
11.69
/pr

Key Features

Color
Orange
Cuff Style
Shirred Slip-On
Glove Length
9 3/4 in
Palm Material
Embossed Synthetic Leather
Application
Utility, General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXO22-HSO-02-S
Zoro #
G2100631
UPC #
696511822028
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 3/4 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Hi-Vis Mechanics Gloves
Color
Orange
Cuff Style
Shirred Slip-On
Palm Material
Embossed Synthetic Leather
Application
Utility, General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Finger Style
Full
Closure Type
Hook-and-Loop
Cuff
Slip-On
Back Material
Spandex
Lining
Terry Cloth
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Puncture Level
1
Glove Back Material
Polyester
Glove Liner Material
Unlined
Includes Pinch Point Protection
No
Series
EXO
Includes Padded Palm
No
Windproof
No
Glove Materials
Polyester
Palm Style
Single Layer
Touchscreen Compatible
No
ANSI/ISEA Heat Level
Not Available
Glove Safety Features
High-Visibility
Touchscreen Nib
No
Includes Pull Strap
Yes
Glove Construction
Cut and Sewn
EN 388 Rating
2121
Anti-Static
No
ANSI/ISEA Cut Load
138 g
Brand and Series
Ironclad EXO-HSO
Includes Double Palm
No
EN 388 Impact Rated
No
Water Resistant
No
Includes Keypad Nib
No
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
889
Includes Heat Pack Pocket
No
Silicone-Free
No
Includes Red Palm
No
Glove Hand Style
Left and Right
Thumb Sweat Wipe
Yes
Reflective Backing
Yes
Low-Profile Impact Protection
No
Includes ID Panel
No
Rope Channel Reinforcement
No
Glove Features
High-Visibility
ANSI/ISEA Puncture Force
50 N
High-Visibility
Yes
Minimum Temperature
Not Rated
Glove Back Color
Orange
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Glove Backing Material
Polyester
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined
Front Closure
Hook-and-Loop
Wire Color
Orange

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Orange, Glove Construction Cut and Sewn, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.