Shop IRONCLAD PERFORMANCE WEAR

Command(TM) Hi-Vis Mechanics Touchscreen Gloves, Nylon Palm, Polyester Back, M, Yellow

  • Mfr # IEX-HSY-03-M
  • Zoro # G1610933

product price: 
$
12.49
/pr

Key Features

Color
Yellow
Cuff Style
Shirred Slip-On
Glove Length
9 3/4 in
Palm Material
Nylon
Application
General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IEX-HSY-03-M
Zoro #
G1610933
UPC #
696511864837
Country of Origin
China
Item
Hi-Vis Mechanics Touchscreen Gloves
Color
Yellow
Cuff Style
Shirred Slip-On
Palm Material
Nylon
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Finger Style
Full Finger
Stitching Material
Nylon
ANSI/ISEA Cut Level
A2
Knuckle Padding Material
None
Back Material
Polyester
Lining
Polyester
Closure Type
Open
Cuff
Slip-On
Thumb Style
Wing
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Cycles
2,200
Glove Features
High-Visibility, Reinforced Thumb Crotch, Touchscreen Compatible
Windproof
No
Cut-Resistance Coverage
Palm Side
Palm Style
Single Layer
Includes Keypad Nib
No
Brand and Series
Ironcald Command(TM) IEX-HSY
Glove Safety Features
High-Visibility
Includes Red Palm
No
Thumb Sweat Wipe
Yes
EN 388 Rating
2121
Rope Channel Reinforcement
No
ANSI/ISEA Puncture Force
48 N
Silicone-Free
No
Glove Materials
Nylon
Includes Double Palm
No
Latex-Free
Yes
ANSI/ISEA Cut Load
635 g
Water Resistant
No
Includes ID Panel
No
Touchscreen Compatible
Yes
Includes Pull Strap
Yes
Reflective Backing
Yes
ANSI/ISEA Heat Level
Not Available
Glove Construction
Cut and Sewn
Includes Heat Pack Pocket
No
Includes Pinch Point Protection
No
EN 388 Impact Rated
No
Includes Padded Palm
No
Anti-Static
No
Glove Hand Style
Left and Right
Low-Profile Impact Protection
No
Glove Back Material
Polyester
Glove Liner Material
Unlined
Touchscreen Nib
No
Series
Command(TM)
High-Visibility
Yes
Oil-Resistant
No
Glove Back Color
Lime
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather
Knuckle Protection Material
None
Front Closure
Open
Wire Color
Yellow

Dimensions

Glove Size
M
Glove Length
9 3/4 in
Size- Alpha
M
Size- Numeric
8

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Lime, Glove Construction Cut and Sewn, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.