Shop IRONCLAD PERFORMANCE WEAR
See all product information
Create Account
Impact Mechanics Glove, Blue/Black, L, PR
- Mfr # EXO2-MIGB-04-L
- Zoro # G3785288
product price:Â
$
18.25
/pr
Key Features
Palm Material
Synthetic Leather
Palm Construction
Anti-Vibration
Standards
EN
Insulated
No
Knuckle Padding Material
TPR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXO2-MIGB-04-L
- Zoro #
- G3785288
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- L
- Glove Length
- 9 in
- Size- Alpha
- L
- Size- Numeric
- 9
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Palm Style Foam Padding, Reinforced Patches, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Blue, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.