Impact Mechanics Glove, Red/Black, S, PR

  • Mfr # EXO2-MIGR-02-S
  • Zoro # G3881669
product price: 
$
20.49
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
Anti-Vibration
Standards
EN
Insulated
No
Knuckle Padding Material
TPR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXO2-MIGR-02-S
Zoro #
G3881669
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
Anti-Vibration
Standards
EN
Insulated
No
Knuckle Padding Material
TPR
Color
Black/Red
Cuff
Adjustable
Hand
Left and Right
Finger Style
Full Finger
Lining
Terry Cloth
Glove Back Material
Polyester
Closure Type
Hook-and-Loop
Series
EXO
ANSI/ISEA Abrasion Level
3
Glove Material Color
Black/Red
Reinforcement Coverage
Reinforced Palm
Cuff Style
Hook-and-Loop
ANSI/ISEA Heat Level
Not Available
Touchscreen Nib
No
Includes Pinch Point Protection
No
Silicone-Free
No
Waterproof
No
Glove Liner Material
Unlined
Impact Protection Style
Standard
Includes Padded Palm
Yes
ANSI/ISEA Cut Load
114 g
EN 388 Impact Rated
No
Rope Channel Reinforcement
No
ANSI/ISEA Abrasion Cycles
1,596
Knuckle Protection Material
TPR
Includes Red Palm
No
Latex-Free
Yes
Includes Keypad Nib
No
Glove Construction
Cut and Sewn
Stitching Material
Nylon
Thumb Sweat Wipe
Yes
Glove Hand Style
Left and Right
Palm Style
Single Layer
Reflective Backing
No
Brand and Series
Ironclad EXO-MIGR
EN 388 Rating
2131
Windproof
No
Impact Protection Coverage
Knuckles
Anti-Static
No
Includes Pull Strap
Yes
Glove Materials
Polyester
ANSI/ISEA Puncture Level
1
Includes Heat Pack Pocket
No
Low-Profile Impact Protection
No
Includes ID Panel
No
Water Resistant
No
Includes Double Palm
No
Impact Glove Type
Not Rated
Touchscreen Compatible
No
Finger Coverage
Full Finger
Glove Features
Knuckle Padding, Padded Palm
High-Visibility
No
Minimum Temperature
Not Rated
Glove Back Color
Black/Red
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Front Closure
Hook-and-Loop
Wire Color
Black/Red

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Red, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & reviews