Impact Resistant Gloves, Orange, S, PR

  • Mfr # IEX-HZiL1-02-S
  • Zoro # G5657182
product price: 
$
23.69
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
1-Layer
Standards
ANSI 105, ANSI/ISEA 138, EN 388-2016
Insulated
No
Knuckle Padding Material
TPR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IEX-HZiL1-02-S
Zoro #
G5657182
UPC #
696511873723
Country of Origin
China
Item
Mechanics Gloves
Palm Material
Synthetic Leather
Palm Construction
1-Layer
Standards
ANSI 105, ANSI/ISEA 138, EN 388-2016
Insulated
No
Knuckle Padding Material
TPR
Color
High-Visibility Orange/Yellow
ANSI/ISEA Cut Level
A2
ANSI/ISEA Puncture Force
49 N
Finger Style
Full Finger
Series
COMMAND IEX-HZIL1
Glove Back Material
Polyester
ANSI/ISEA Puncture Level
2
Cuff
Hook-and-Loop
ANSI/ISEA Abrasion Level
3
Includes Double Palm
No
ANSI/ISEA Impact Level
1
Glove Features
Breathable Back, High-Visibility, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Touchscreen Compatible
Yes
Cut-Resistance Coverage
Palm Side
Includes Reinforced Thumb Crotch
No
Palm Style
Padded
Cuff Style
Hook-and-Loop
Minimum Temperature
Not Rated
Knuckle Protection Material
TPR
Glove Back Color
Orange/Lime
ANSI/ISEA Cut Load
699 g
Impact Protection Style
Low-Profile
Reflective Backing
Yes
Hand Protection Style
Glove
Glove Liner Material
Polyester
Pairs per Package
12
Finger Coverage
Full Finger
Oil-Resistant
No
Glove Construction
Cut and Sewn
Silicone-Free
No
EN 388 Rating
3121AP
High-Visibility Features
High-Visibility Backing and Fingers
Sold As
Pair
Vibration Dampening Method
Padding
Wire Color
High-Visibility Orange/Yellow

Dimensions

Glove Size
S
Size- Numeric
7
Size- Alpha
S

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.