Shop IRONCLAD PERFORMANCE WEAR

Impact Resistant Gloves, Size XL, Brown, PR

  • Mfr # IEX-PIG-05-XL
  • Zoro # G1611685

product price: 
$
20.89
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
1-Layer
Standards
EN
Insulated
No
Knuckle Padding Material
TPR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IEX-PIG-05-XL
Zoro #
G1611685
UPC #
696511865858
Country of Origin
Indonesia
Item
Impact Resistant Touchscreen Gloves
Palm Material
Synthetic Leather
Palm Construction
1-Layer
Standards
EN
Insulated
No
Knuckle Padding Material
TPR
Color
Brown
ANSI/ISEA Cut Level
A2
Lining
Polyester
Series
Command(TM)
Glove Back Material
Polyester
Closure Type
hook-and-loop
Hand
Left and Right
Cuff
Adjustable
Finger Style
Full Finger
Cuff Style
Hook-and-Loop
ANSI/ISEA Abrasion Cycles
2,200
ANSI/ISEA Cut Load
699 g
Knuckle Protection Material
TPR
Glove Hand Style
Left and Right
Palm Style
Reinforced
Waterproof
No
Includes Red Palm
No
Reinforcement Coverage
Reinforced Palm
Touchscreen Compatible
Yes
Silicone-Free
No
Impact Protection Coverage
Knuckles
Cut-Resistance Coverage
Palm Side
Glove Liner Material
Unlined
Brand and Series
Ironclad Command(TM) IEX-PIG
Includes ID Panel
No
Includes Heat Pack Pocket
No
Touchscreen Nib
No
Includes Pull Strap
Yes
EN 388 Impact Rated
Yes
Glove Construction
Cut and Sewn
ANSI/ISEA Heat Level
Not Available
Glove Features
Knuckle Padding, Padded Palm, Reinforced Palm, Touchscreen Compatible
EN 388 Rating
3121AP
ANSI/ISEA Puncture Force
45 N
Water Resistant
No
Low-Profile Impact Protection
Yes
Glove Materials
Nylon
Windproof
No
Thumb Sweat Wipe
Yes
Includes Padded Palm
Yes
Glove Material Color
Brown
ANSI/ISEA Abrasion Level
3
Includes Double Palm
No
Includes Pinch Point Protection
Yes
Includes Keypad Nib
No
Latex-Free
Yes
Finger Coverage
Full Finger
Reflective Backing
No
ANSI/ISEA Puncture Level
2
Rope Channel Reinforcement
No
Stitching Material
Nylon
Anti-Static
No
High-Visibility
No
Oil-Resistant
No
Glove Back Color
Brown
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Front Closure
Hook-and-Loop
Wire Color
Brown

Dimensions

Glove Size
XL
Glove Length
9 in
Size- Numeric
10
Size- Alpha
XL

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, Backing Style Neoprene with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Brown, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.