Shop IRONCLAD PERFORMANCE WEAR

Knit Glove, Cut Level A2 , Double Dipped , Nitrile , Sandy , L

  • Mfr # R-CRY-04-L

  • Zoro # G700419734


product price: 
$
9.15
/ea

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray,White
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R-CRY-04-L
Zoro #
G700419734
UPC #
696511874041
Country of Origin
China
Item
Knit Glove
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray,White
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
Octane Gloves
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Polyester, Acrylic
ANSI/ISEA Cut Grams
552 g
Glove Construction
Seamless Knit
Low-Profile Impact Protection
No
Touchscreen Compatible
Yes
Brand and Series
Ironclad Octane Gloves
Includes Padded Palm
No
Includes Double Palm
No
Includes Red Palm
No
Lint-Free
No
Reversible
No
Glove Liner Material
Comfort Acrylic
Rope Channel Reinforcement
No
ANSI/ISEA Cut Load
552 g
Finger Coverage
Full Finger
Includes Pinch Point Protection
No
Glove Hand Style
Hand Specific
Silicone-Free
No
Cut-Resistance Coverage
Palm Side
Reflective Backing
No
Waterproof
Yes
Glove Coating Color
Black
Insulated
Yes
Includes Finger Fourchettes
No
Thumb Sweat Wipe
No
Includes ID Panel
No
Standards
ANSI/ISEA 105
EN 388 Impact Rated
No
Anti-Static
No
Glove Insulation Material
Acrylic
Includes Pull Strap
No
Latex-Free
Yes
Hand Protection Style
Glove
Glove Lining Material
Comfort Acrylic
Double-Dipped
Yes
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Features
Touchscreen Compatible, Waterproof
Knit Material Color
White
Oil-Resistant
Yes
Knit Material
Acrylic
Base Coating Coverage
Palm
Base Coating Material
Nitrile

Description

Knit Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105, Insulated Yes, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Hand Specific, Double-Dipped Yes, Coating Type Double Dipped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products