Shop IRONCLAD PERFORMANCE WEAR
See all product information
Create Account
Knit Glove, Cut Level A1 , Double Dipped , Nitrile , Sandy , M
Mfr # R-EXO-03-M
Zoro # G400419751
product price:Â
$
12.69
/ea
Key Features
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Gray, Orange
Glove Coating Finish
Sandy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-EXO-03-M
- Zoro #
- G400419751
- UPC #
- 696511874232
- Country of Origin
- China
Dimensions
- Glove Size
- M
- Glove Length
- 24 cm
- Thickness
- 15 ga
- Glove Length Style
- Standard
- Size - Numeric
- 8
- Size- Numeric
- 8
- Size- Alpha
- M
Description
Knit Glove, ANSI/ISEA Cut Level A1, Glove Style Knit, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, Knuckle Protection Material TPR, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Hand Specific, Double-Dipped Yes, Coating Type Double Dipped