Shop IRONCLAD PERFORMANCE WEAR

Knit Glove, Cut Level A1 , Double Dipped , Nitrile , Sandy , S

  • Mfr # R-EXO-02-S

  • Zoro # G500419675


product price: 
$
12.69
/ea

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Gray, Orange
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R-EXO-02-S
Zoro #
G500419675
UPC #
696511874225
Country of Origin
China
Item
Knit Glove
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Gray, Orange
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
Octane Gloves
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Polyester
ANSI/ISEA Cut Grams
210 g
Glove Construction
Seamless Knit
Insulated
No
Low-Profile Impact Protection
Yes
Cut-Resistance Coverage
Palm Side
Waterproof
No
Includes Pinch Point Protection
Yes
Glove Coating Color
Black
Lint-Free
No
Includes Padded Palm
No
Impact Protection Coverage
Fingers, Knuckles
Brand and Series
Ironclad Octane Gloves
Includes Double Palm
No
Rope Channel Reinforcement
No
Includes Finger Fourchettes
No
EN 388 Impact Rated
No
Anti-Static
No
Includes Red Palm
No
Standards
ANSI 105
Hand Protection Style
Glove
Glove Lining Material
None
Latex-Free
Yes
Touchscreen Compatible
Yes
Reversible
No
Reflective Backing
No
Includes ID Panel
No
Glove Liner Material
None
Glove Hand Style
Hand Specific
Silicone-Free
No
Finger Coverage
Full Finger
Knuckle Protection Material
TPR
ANSI/ISEA Cut Load
210 g
Includes Pull Strap
No
Thumb Sweat Wipe
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Features
Touchscreen Compatible
Knit Material Color
Gray
Impact Protection Style
Low-Profile
Double-Dipped
Yes
Oil-Resistant
Yes
Base Coating Coverage
Palm
Base Coating Material
Nitrile

Description

Knit Glove, ANSI/ISEA Cut Level A1, Glove Style Knit, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, Knuckle Protection Material TPR, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Hand Specific, Double-Dipped Yes, Coating Type Double Dipped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.