Shop IRONCLAD PERFORMANCE WEAR
See all product information
Create Account
Knit Glove, Cut Level A2 , Double Dipped , Nitrile , Sandy , XL
Mfr # R-CRY-05-XL
Zoro # G300419721
product price:Â
$
9.15
/ea
Key Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray,White
Glove Coating Finish
Sandy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-CRY-05-XL
- Zoro #
- G300419721
- UPC #
- 696511874058
- Country of Origin
- China
Dimensions
- Glove Size
- XL
- Glove Length
- 10.04 in
- Thickness
- 10 ga
- Glove Length Style
- Standard
- Size - Numeric
- 10
- Size- Alpha
- XL
- Size- Numeric
- 10
Description
Knit Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105, Insulated Yes, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Hand Specific, Double-Dipped Yes, Coating Type Double Dipped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.