Shop IRONCLAD PERFORMANCE WEAR

Knit Glove, Cut Level A2 , Double Dipped , Nitrile , Sandy , XS

  • Mfr # R-CRY-01-XS

  • Zoro # G800419726


product price: 
$
9.15
/ea

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray,White
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R-CRY-01-XS
Zoro #
G800419726
UPC #
696511874010
Country of Origin
China
Item
Knit Glove
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray,White
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
Octane Gloves
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Polyester, Acrylic
ANSI/ISEA Cut Grams
552 g
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105
Glove Lining Material
Comfort Acrylic
Latex-Free
Yes
Includes ID Panel
No
Brand and Series
Ironclad Octane Gloves
Touchscreen Compatible
Yes
Includes Red Palm
No
Cut-Resistance Coverage
Palm Side
Lint-Free
No
Includes Pinch Point Protection
No
Glove Hand Style
Hand Specific
Reflective Backing
No
ANSI/ISEA Cut Load
552 g
Finger Coverage
Full Finger
Insulated
Yes
Thumb Sweat Wipe
No
Includes Padded Palm
No
Silicone-Free
No
Hand Protection Style
Glove
Low-Profile Impact Protection
No
Rope Channel Reinforcement
No
Includes Pull Strap
No
Glove Coating Color
Black
Waterproof
Yes
EN 388 Impact Rated
No
Reversible
No
Glove Liner Material
Comfort Acrylic
Anti-Static
No
Glove Insulation Material
Acrylic
Includes Finger Fourchettes
No
Includes Double Palm
No
Knit Material Color
White
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Features
Touchscreen Compatible, Waterproof
Double-Dipped
Yes
Oil-Resistant
Yes
Base Coating Material
Nitrile
Base Coating Coverage
Palm
Knit Material
Acrylic

Description

Knit Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105, Insulated Yes, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Hand Specific, Double-Dipped Yes, Coating Type Double Dipped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.