Shop IRONCLAD PERFORMANCE WEAR

EXO Mechanics Gloves, Genuine Leather Palm, Polyester Back, L, Black/Green

  • Mfr # EXO2-MLR-04-L
  • Zoro # G2087377

product price: 
$
17.29
/pr

Key Features

Color
Black/Green
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Genuine Leather
Application
Utility, General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXO2-MLR-04-L
Zoro #
G2087377
UPC #
696511821847
Country of Origin
Indonesia

Dimensions

Glove Size
L
Glove Length
9 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Mechanics Gloves
Color
Black/Green
Cuff Style
Hook-and-Loop
Palm Material
Genuine Leather
Application
Utility, General Purpose
Palm Construction
Reinforced
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Lining
Terry Cloth
Back Material
Spandex, Neoprene
Cuff
Adjustable
Finger Style
Full
Closure Type
hook-and-loop
Knuckle Padding Material
Neoprene
Stitching Material
Nylon
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
Not Tested
Latex-Free
Yes
Touchscreen Compatible
No
Low-Profile Impact Protection
No
Glove Liner Material
Unlined
Reinforcement Coverage
Reinforced Palm
Anti-Static
No
Includes Padded Palm
No
Includes Pull Strap
Yes
Glove Construction
Cut and Sewn
Includes Heat Pack Pocket
No
Water Resistant
No
Knuckle Protection Material
Neoprene
Palm Style
Single Layer
Touchscreen Nib
No
EN 388 Rating
2121
EN 388 Impact Rated
No
ANSI/ISEA Puncture Force
10 N
Silicone-Free
No
Thumb Sweat Wipe
Yes
Series
EXO
Reflective Backing
No
Windproof
No
Includes Double Palm
No
Brand and Series
Ironclad EXO-MLR
Includes Pinch Point Protection
No
Impact Protection Coverage
Knuckles
Glove Back Material
Polyester
Includes Keypad Nib
No
Rope Channel Reinforcement
No
Includes Red Palm
No
Glove Features
Pull Strap, Reinforced Palm
Glove Materials
Polyester
Glove Hand Style
Left and Right
Includes ID Panel
No
High-Visibility
No
Oil-Resistant
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Glove Back Color
Gray
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Goatskin
Front Closure
Hook-and-Loop
Wire Color
Black/Green

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Gray, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.