Shop IRONCLAD PERFORMANCE WEAR
See all product information
Create Account
EXO Mechanics Gloves, Cowhide Leather Palm, Polyester Back, S, Black/Gold
- Mfr # EXO2-MPLC-02-S
- Zoro # G3785078
product price:Â
$
16.69
/pr
Key Features
Color
Black/Gold
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Cowhide Leather
Application
Mechanical, Utility, General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXO2-MPLC-02-S
- Zoro #
- G3785078
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Glove Size
- S
- Glove Length
- 9 in
- Size- Numeric
- 7
- Size- Alpha
- S
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Cowhide, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.