EXO Mechanics Gloves, Leather Palm, Polyester Back, S, Black/Green

  • Mfr # EXO2-MULR-02-S
  • Zoro # G3785227
product price: 
$
14.15
/pr

Key Features

Color
Black/Green
Cuff Style
Shirred Slip-On
Glove Length
9 3/4 in
Palm Material
Leather
Application
Mechanical, Utility, General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXO2-MULR-02-S
Zoro #
G3785227
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 3/4 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Mechanics Gloves
Color
Black/Green
Cuff Style
Shirred Slip-On
Palm Material
Leather
Application
Mechanical, Utility, General Purpose
Palm Construction
Reinforced
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Lining
Terry Cloth
Knuckle Padding Material
None
Finger Style
Full
Closure Type
Hook-and-Loop
Cuff
Adjustable
Back Material
Spandex
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Puncture Level
1
Includes ID Panel
No
Includes Heat Pack Pocket
No
Glove Liner Material
Unlined
Glove Construction
Cut and Sewn
Includes Red Palm
No
Glove Hand Style
Left and Right
Glove Back Material
Polyester
Palm Style
Single Layer
Anti-Static
No
Includes Pinch Point Protection
No
Includes Padded Palm
No
Brand and Series
Ironclad EXO-MULR
ANSI/ISEA Puncture Force
10 N
Glove Materials
Polyester
Glove Features
Pull Strap, Reinforced Palm
EN 388 Rating
2121
Reinforcement Coverage
Reinforced Palm
Includes Double Palm
No
Includes Pull Strap
Yes
ANSI/ISEA Abrasion Cycles
889
Silicone-Free
No
Touchscreen Compatible
No
EN 388 Impact Rated
No
ANSI/ISEA Cut Load
138 g
Touchscreen Nib
No
Water Resistant
No
Rope Channel Reinforcement
No
Series
EXO
Low-Profile Impact Protection
No
Latex-Free
Yes
Windproof
No
Thumb Sweat Wipe
Yes
ANSI/ISEA Heat Level
Not Available
Reflective Backing
No
Includes Keypad Nib
No
High-Visibility
No
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Back Color
Black
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather
Knuckle Protection Material
None
Front Closure
Hook-and-Loop
Wire Color
Black/Green

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN, Touchscreen Compatible No, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.