Shop IRONCLAD PERFORMANCE WEAR

EXO Mechanics Gloves, White Goat Leather Palm, Polyester Back, S, Black/White

  • Mfr # EXO2-MPLW-02-S
  • Zoro # G3785175

product price: 
$
14.99
/pr

Key Features

Color
Black/White
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
White Goat Leather
Application
Mechanical, Utility, General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXO2-MPLW-02-S
Zoro #
G3785175
UPC #
696511844624
Country of Origin
Indonesia

Dimensions

Glove Size
S
Glove Length
9 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Mechanics Gloves
Color
Black/White
Cuff Style
Hook-and-Loop
Palm Material
White Goat Leather
Application
Mechanical, Utility, General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Back Material
Spandex, Neoprene
Knuckle Padding Material
Neoprene
Finger Style
Full
Closure Type
hook-and-loop
Cuff
Adjustable
Lining
Terry Cloth
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Puncture Level
2
Glove Liner Material
Unlined
EN 388 Impact Rated
No
Includes Padded Palm
No
ANSI/ISEA Puncture Force
20 N
Series
EXO
Glove Materials
Goatskin/Polyester
Silicone-Free
No
Glove Back Material
Polyester
Leather Palm Process
Grain
Windproof
No
Glove Features
Pull Strap
Palm Style
Single Layer
Knuckle Protection Material
Neoprene
ANSI/ISEA Heat Level
Not Available
Rope Channel Reinforcement
No
Includes Pull Strap
Yes
Includes Pinch Point Protection
No
Impact Protection Coverage
Knuckles
Includes Keypad Nib
No
EN 388 Rating
2112
ANSI/ISEA Abrasion Cycles
1,487
ANSI/ISEA Cut Load
101 g
Brand and Series
Ironclad EXO-MPLW
Includes ID Panel
No
Includes Red Palm
No
Touchscreen Nib
No
Thumb Sweat Wipe
Yes
Latex-Free
Yes
Includes Double Palm
No
Anti-Static
No
Glove Construction
Cut and Sewn
Includes Heat Pack Pocket
No
Reflective Backing
No
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Low-Profile Impact Protection
No
Water Resistant
No
High-Visibility
No
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Back Color
Black/White
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Goatskin
Front Closure
Hook-and-Loop
Wire Color
Black/White

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/White, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products