Shop IRONCLAD PERFORMANCE WEAR

Ranchworx(R) Mechanics Gloves, Goatskin Leather Palm, Nylon, Spandex Back, S, Black/Tan

  • Mfr # RWC2-02-S
  • Zoro # G5311092

product price: 
$
22.55
/pr

Key Features

Glove Size
S
Color
Black/Tan
Cuff Style
Slip-On
Glove Length
9 in
Palm Material
Goatskin Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RWC2-02-S
Zoro #
G5311092
UPC #
696511814825
Country of Origin
Indonesia

Dimensions

Glove Size
S
Glove Length
9 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Mechanics Gloves
Color
Black/Tan
Cuff Style
Slip-On
Palm Material
Goatskin Leather
Application
Landscaping/Gardening, Equipment Operation, Construction, Driving
Palm Construction
Leather
Finger Coverage
Full Finger
Insulated
No
Standards
EN388 2121
Finger Style
Full
Stitching Material
Nylon
Thumb Style
Wing
Back Material
Ribbed Nylon/Spandex
Cuff
Adjustable
Closure Type
Hook-and-Loop
Knuckle Padding Material
Leather, Thermoplastic Rubber/Foam
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Puncture Level
2
Leather Palm Process
Grain
Includes Keypad Nib
No
Includes Red Palm
No
Touchscreen Compatible
No
Includes ID Panel
No
Rope Channel Reinforcement
No
Brand and Series
Ironclad Ranchworx(R) RWC2
Glove Features
Reinforced Thumb Strap, Thumb Sweat Wipe
EN 388 Impact Rated
No
ANSI/ISEA Puncture Force
41 N
Includes Pull Strap
Yes
Glove Construction
Cut and Sewn
Windproof
No
Includes Padded Palm
No
Includes Double Palm
No
Glove Materials
Leather
Glove Hand Style
Left and Right
Water Resistant
No
Silicone-Free
No
Glove Liner Material
Unlined
Reflective Backing
No
Anti-Static
No
Touchscreen Nib
No
Includes Heat Pack Pocket
No
Series
Ranchworx(R)
Glove Back Material
Nylon, Spandex(R)
Latex-Free
Yes
Thumb Sweat Wipe
Yes
Low-Profile Impact Protection
No
Includes Pinch Point Protection
No
Palm Style
Reinforced
High-Visibility
No
Glove Coating Coverage
Uncoated
Oil-Resistant
No
Glove Back Color
Black/Beige
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Glove Backing Material
Nylon, Spandex
Glove Palm Material
Goatskin
Glove Lining Material
Unlined
Knuckle Protection Material
TPR
Impact Protection Style
Low-Profile
Hand Protection Style
Glove
Cuff Material
Neoprene
Pairs per Package
1
Leather Grade
Premium
Sold As
Pair
Front Closure
Hook-and-Loop
Wire Color
Black/Tan

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Nylon, Spandex(R), Cuff Style Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Black/Beige

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.