Shop IRONCLAD PERFORMANCE WEAR

EXO Mechanics Gloves, Synthetic Leather Palm, Polyester Back, S, Green/Tan

  • Mfr # EXO2-PUG-02-S
  • Zoro # G5479181

product price: 
$
13.99
/pr

Key Features

Color
Green/Tan
Cuff Style
Shirred Slip-On
Glove Length
9 3/4 in
Palm Material
Synthetic Leather
Application
Construction, Road Work, Maintenance, Landscaping, Assembly/Fabrication, Box Handling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EXO2-PUG-02-S
Zoro #
G5479181
UPC #
-
Country of Origin
China
Item
Mechanics Gloves
Color
Green/Tan
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
Construction, Road Work, Maintenance, Landscaping, Assembly/Fabrication, Box Handling
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388 2121; CE Rated
Finger Style
Full
Knuckle Padding Material
None
Thumb Style
Full
Stitching Material
Nylon
Lining
Unlined
Cuff
Slip-On
Back Material
Stretch Nylon
Closure Type
open
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Abrasion Cycles
889
Anti-Static
No
EN 388 Rating
2121
Series
EXO
Glove Liner Material
Unlined
Palm Style
Single Layer
Includes Keypad Nib
No
Includes Heat Pack Pocket
No
Glove Construction
Cut and Sewn
Includes Double Palm
No
Water Resistant
No
Touchscreen Nib
No
Rope Channel Reinforcement
No
ANSI/ISEA Puncture Force
50 N
Includes Red Palm
No
Includes ID Panel
No
Silicone-Free
No
Thumb Sweat Wipe
Yes
EN 388 Impact Rated
No
Reflective Backing
No
Includes Pull Strap
Yes
Low-Profile Impact Protection
No
Touchscreen Compatible
No
Includes Padded Palm
No
Windproof
No
ANSI/ISEA Cut Load
138 g
Glove Features
Pull Strap
Includes Pinch Point Protection
No
ANSI/ISEA Heat Level
Not Available
Latex-Free
Yes
Glove Hand Style
Left and Right
Brand and Series
Ironclad EXO G-EXPUG
Glove Materials
Polyester
Glove Back Material
Polyester
High-Visibility
No
Glove Back Color
Beige
Oil-Resistant
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather
Knuckle Protection Material
None
Front Closure
open

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Beige, Glove Construction Cut and Sewn, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.