Shop IRONCLAD PERFORMANCE WEAR

EXO Mechanics Gloves, Goatskin Palm, Polyester Back, XL, Black/Gold

  • Mfr # EXO2-MLG2-05-XL
  • Zoro # G5767231

product price: 
$
12.99
/pr

Key Features

Color
Black/Gold
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Goatskin
Application
Construction, Road Work, Maintenance, Landscaping, Assembly/Fabrication, Box Handling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EXO2-MLG2-05-XL
Zoro #
G5767231
UPC #
-
Country of Origin
China
Item
Mechanics Gloves
Color
Black/Gold
Cuff Style
Hook-and-Loop
Palm Material
Goatskin
Application
Construction, Road Work, Maintenance, Landscaping, Assembly/Fabrication, Box Handling
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Thumb Style
Full
Cuff
Adjustable
Back Material
Stretch Nylon
Lining
Unlined
Stitching Material
Nylon
Knuckle Padding Material
None
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Abrasion Cycles
1,487
Rope Channel Reinforcement
No
Brand and Series
Ironclad EXO G-EXMLG2
EN 388 Impact Rated
No
Glove Back Material
Polyester
Windproof
No
Includes Pull Strap
Yes
Includes ID Panel
No
Leather Palm Process
Grain
EN 388 Rating
2112
Includes Pinch Point Protection
No
Glove Hand Style
Left and Right
Includes Red Palm
No
Includes Heat Pack Pocket
No
Includes Keypad Nib
No
Glove Features
Pull Strap
Series
EXO
Includes Double Palm
No
Glove Liner Material
Unlined
ANSI/ISEA Cut Load
101 g
Glove Construction
Cut and Sewn
Thumb Sweat Wipe
No
ANSI/ISEA Puncture Force
10 N
Reflective Backing
No
Latex-Free
Yes
Water Resistant
No
Low-Profile Impact Protection
No
Includes Padded Palm
No
Touchscreen Nib
No
Touchscreen Compatible
No
Anti-Static
No
Palm Style
Single Layer
Silicone-Free
No
Glove Materials
Goatskin/Polyester
High-Visibility
No
Glove Back Color
Black/Yellow
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Goatskin
Knuckle Protection Material
None
Front Closure
Hook-and-Loop

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Yellow, Glove Construction Cut and Sewn, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.