Shop IRONCLAD PERFORMANCE WEAR

EXO Mechanics Gloves, Synthetic Leather Palm, Polyester Back, XL, Black/Gray

  • Mfr # EXO2-MOU-05-XL
  • Zoro # G5479008

product price: 
$
12.19
/pr

Key Features

Color
Black/Gray
Cuff Style
Shirred Slip-On
Glove Length
9 3/4 in
Palm Material
Synthetic Leather
Application
Construction, Road Work, Maintenance, Landscaping, Assembly/Fabrication, Box Handling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXO2-MOU-05-XL
Zoro #
G5479008
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9 3/4 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Mechanics Gloves
Color
Black/Gray
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
Construction, Road Work, Maintenance, Landscaping, Assembly/Fabrication, Box Handling
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388 2121; CE Rated
Lining
Unlined
Closure Type
Hook-and-Loop
Stitching Material
Nylon
Finger Style
Full
Cuff
Slip-On
Knuckle Padding Material
None
Thumb Style
Full
Back Material
Stretch Nylon
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
2
Includes ID Panel
No
ANSI/ISEA Puncture Force
50 N
Includes Double Palm
No
Brand and Series
Ironclad EXO G-EXMOU
Glove Materials
Polyester
Includes Pinch Point Protection
No
Silicone-Free
No
Touchscreen Nib
No
ANSI/ISEA Abrasion Cycles
889
Water Resistant
No
ANSI/ISEA Heat Level
Not Available
Rope Channel Reinforcement
No
Glove Features
Pull Strap
Series
EXO
Low-Profile Impact Protection
No
Includes Heat Pack Pocket
No
Includes Padded Palm
No
Touchscreen Compatible
No
Glove Hand Style
Left and Right
ANSI/ISEA Cut Load
138 g
Latex-Free
Yes
Windproof
No
EN 388 Rating
2121
Includes Pull Strap
Yes
Glove Liner Material
Unlined
Thumb Sweat Wipe
Yes
Glove Back Material
Polyester
Reflective Backing
No
Includes Red Palm
No
Palm Style
Single Layer
EN 388 Impact Rated
No
Includes Keypad Nib
No
Anti-Static
No
Glove Construction
Cut and Sewn
High-Visibility
No
Includes Reinforced Thumb Crotch
No
Glove Back Color
Gray
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Backing Material
Polyester
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined
Knuckle Protection Material
None
Front Closure
Hook-and-Loop

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Gray, Glove Construction Cut and Sewn, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & reviews