Shop IRONCLAD PERFORMANCE WEAR

General Utility(TM) Mechanics Gloves, Synthetic Leather Palm, Nylon Back, XS, Black

  • Mfr # GUG-01-XS
  • Zoro # G1105209

product price: 
$
13.89
/pr
Sold in multiples of 12 prs for $166.68

Key Features

Glove Size
XS
Color
Black
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GUG-01-XS
Zoro #
G1105209
UPC #
696511020011
Country of Origin
Indonesia

Dimensions

Glove Size
XS
Glove Length
9 in
Size- Alpha
XS
Size- Numeric
6

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Shop, Home, Delivery, Clean-up, Construction, Equipment Operation, Rigging, Yard Work
Finger Coverage
Full Finger
Insulated
No
Standards
EN388 2132
Lining
Terry Cloth
Cuff
TPR Secure Fit
Stitching Material
Nylon
ANSI/ISEA Cut Level
A2
Palm Style
Single Layer
Glove Back Material
Nylon
ANSI/ISEA Puncture Force
94 N
Silicone-Free
No
Glove Features
Padded Palm, Pull Strap, Reinforced Thumb Crotch, Sweat Wipe, Touchscreen Compatible
Includes Padded Palm
Yes
Series
General Utility(TM)
Includes ID Panel
No
Touchscreen Compatible
Yes
Reflective Backing
No
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
3
Includes Pull Strap
Yes
Touchscreen Nib
No
ANSI/ISEA Cut Load
551 g
Glove Materials
Polyester
Water Resistant
No
Includes Pinch Point Protection
No
Knuckle Protection Material
TPR
Cut-Resistance Coverage
Palm Side
Brand and Series
Ironclad General Utility(TM) GUG
EN 388 Impact Rated
No
Includes Heat Pack Pocket
No
Reinforcement Coverage
Reinforced Palm
Glove Construction
Cut and Sewn
Thumb Sweat Wipe
Yes
Low-Profile Impact Protection
No
Latex-Free
Yes
Includes Double Palm
No
Glove Hand Style
Left and Right
EN 388 Rating
2132
Windproof
No
Includes Keypad Nib
No
Anti-Static
No
Rope Channel Reinforcement
No
Impact Protection Coverage
Knuckles
Glove Liner Material
Unlined
Includes Red Palm
No
High-Visibility
No
Glove Coating Coverage
Uncoated
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Black
Oil-Resistant
No
Glove Backing Material
Nylon
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined
Sold As
Pair
Impact Protection Style
Low-Profile
Pairs per Package
1
Grip Coating Material
Synthetic Leather
Grip Pattern
No
Hand Protection Style
Glove
Wire Color
Black

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products