Shop IRONCLAD PERFORMANCE WEAR

Command(TM) Mechanics Touchscreen Gloves, Silicone Palm, Polyester Back, 2XL, Black

  • Mfr # IEX-MGG-06-XXL

  • Zoro # G1611231


product price: 
$
20.15
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Silicone
Application
General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IEX-MGG-06-XXL
Zoro #
G1611231
UPC #
696511865469
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Mechanics Touchscreen Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Silicone
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Cuff
Adjustable
Closure Type
hook-and-loop
Knuckle Padding Material
Neoprene
Lining
Polyester
Back Material
Polyester
Thumb Style
Wing
Stitching Material
Nylon
ANSI/ISEA Cut Level
A1
Finger Style
Full Finger
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
5
Includes Pull Strap
Yes
Includes ID Panel
No
ANSI/ISEA Cut Load
242 g
Grip Coating Color
Gray
Water Resistant
No
Touchscreen Compatible
Yes
Glove Materials
Nylon
Brand and Series
Ironclad Command(TM) IEX-MGG
ANSI/ISEA Abrasion Cycles
15,168
Glove Hand Style
Left and Right
Includes Padded Palm
No
Includes Keypad Nib
No
Impact Protection Coverage
Knuckles
Grip Coating Material
Silicone
Low-Profile Impact Protection
No
ANSI/ISEA Heat Level
Not Available
Touchscreen Nib
No
Includes Heat Pack Pocket
No
Includes Pinch Point Protection
No
ANSI/ISEA Puncture Force
33 N
Series
Command(TM)
Glove Construction
Cut and Sewn
Glove Back Material
Polyester
Grip Pattern
Tread
EN 388 Impact Rated
No
Thumb Sweat Wipe
Yes
Knuckle Protection Material
Neoprene
Latex-Free
Yes
Silicone-Free
No
Glove Features
Pull Strap, Touchscreen Compatible
Palm Style
Grip-Coated
Includes Double Palm
No
EN 388 Rating
3121
Anti-Static
No
Rope Channel Reinforcement
No
Includes Red Palm
No
Glove Liner Material
Unlined
Windproof
No
Reflective Backing
No
High-Visibility
No
Minimum Temperature
Not Rated
Glove Back Color
Black
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather with Silicone Grip

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Grip-Coated, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A1, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.