Shop IRONCLAD PERFORMANCE WEAR

Command(TM) Mechanics Touchscreen Gloves, Goatskin Leather Palm, Polyester Back, L, Black/Gold

  • Mfr # IEX-MPLG-04-L
  • Zoro # G1615474

product price: 
$
21.15
/pr

Key Features

Color
Black/Gold
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Goatskin Leather
Application
General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IEX-MPLG-04-L
Zoro #
G1615474
UPC #
696511866244
Country of Origin
Indonesia
Item
Mechanics Touchscreen Gloves
Color
Black/Gold
Cuff Style
Hook-and-Loop
Palm Material
Goatskin Leather
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Finger Style
Full Finger
Closure Type
hook-and-loop
Thumb Style
Wing
Knuckle Padding Material
Neoprene
Stitching Material
Nylon
Back Material
Polyester
Lining
Polyester
Cuff
Adjustable
ANSI/ISEA Cut Level
A1
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
Palm Style
Single Layer
Silicone-Free
No
Thumb Sweat Wipe
Yes
Touchscreen Compatible
Yes
Includes Pinch Point Protection
No
EN 388 Rating
2121
Series
Command(TM)
Includes Padded Palm
No
EN 388 Impact Rated
No
Brand and Series
Ironclad Command(TM) IEX-MPLG
Leather Palm Process
Grain
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Cut Load
222 g
Glove Back Material
Polyester
Includes Red Palm
No
Includes ID Panel
No
ANSI/ISEA Puncture Force
36 N
Reflective Backing
No
Glove Materials
Nylon
Glove Construction
Cut and Sewn
Glove Liner Material
Unlined
Knuckle Protection Material
Neoprene
Rope Channel Reinforcement
No
Water Resistant
No
Impact Protection Coverage
Knuckles
Windproof
No
Includes Pull Strap
Yes
Touchscreen Nib
No
Glove Hand Style
Left and Right
Anti-Static
No
Glove Features
Pull Strap, Touchscreen Compatible
Includes Keypad Nib
No
ANSI/ISEA Abrasion Cycles
1,773
Includes Double Palm
No
Latex-Free
Yes
Low-Profile Impact Protection
No
Includes Heat Pack Pocket
No
High-Visibility
No
Glove Back Color
Black/Yellow
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Goatskin
Front Closure
Hook-and-Loop
Wire Color
Black/Gold

Dimensions

Glove Size
L
Glove Length
9 in
Size- Numeric
9
Size- Alpha
L

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A1, Touchscreen Compatible Yes, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.