Command(TM) Mechanics Touchscreen Gloves, Goatskin Leather Palm, Polyester Back, L, Black/White

  • Mfr # IEX-MPLW-04-L
  • Zoro # G1611511
product price: 
$
16.65
/pr

Key Features

Color
Black/White
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Goatskin Leather
Application
General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IEX-MPLW-04-L
Zoro #
G1611511
UPC #
696511866343
Country of Origin
Indonesia
Item
Mechanics Touchscreen Gloves
Color
Black/White
Cuff Style
Hook-and-Loop
Palm Material
Goatskin Leather
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Finger Style
Full Finger
Closure Type
hook-and-loop
Cuff
Adjustable
ANSI/ISEA Cut Level
A1
Knuckle Padding Material
Neoprene
Back Material
Polyester
Lining
Polyester
Thumb Style
Wing
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
EN 388 Impact Rated
No
Impact Protection Coverage
Knuckles
Low-Profile Impact Protection
No
Glove Features
Pull Strap, Touchscreen Compatible
Includes Pull Strap
Yes
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Cut Load
222 g
Glove Liner Material
Unlined
Reflective Backing
No
ANSI/ISEA Abrasion Cycles
1,773
Touchscreen Compatible
Yes
Touchscreen Nib
No
Anti-Static
No
Windproof
No
Includes Red Palm
No
Includes Heat Pack Pocket
No
Thumb Sweat Wipe
Yes
Includes Keypad Nib
No
ANSI/ISEA Puncture Force
36 N
EN 388 Rating
2121
Silicone-Free
No
Includes Double Palm
No
Brand and Series
Ironclad Command(TM) IEX-MPLW
Glove Back Material
Polyester
Water Resistant
No
Glove Construction
Cut and Sewn
Leather Palm Process
Grain
Includes Pinch Point Protection
No
Series
Command(TM)
Includes ID Panel
No
Glove Hand Style
Left and Right
Latex-Free
Yes
Palm Style
Single Layer
Includes Padded Palm
No
Glove Materials
Nylon
Knuckle Protection Material
Neoprene
Rope Channel Reinforcement
No
High-Visibility
No
Glove Back Color
Black/White
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Goatskin
Front Closure
Hook-and-Loop
Wire Color
Black/White

Dimensions

Glove Size
L
Glove Length
9 in
Size- Numeric
9
Size- Alpha
L

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/White, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A1, Touchscreen Compatible Yes, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.